Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Scraper Handle, No Blade
Mfr # 57660
Zoro # G9792693
product price: $16.33
/ea
$16.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 3/4 in
- Color natural
- Includes Handle
- Features Securely Lock Blades
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 57660
- Zoro # G9792693
- UPC # 079423576607
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Overall Length | 4 3/4 in |
Handle Length | 4 in |
Details
Color | natural |
Includes | Handle |
Features | Securely Lock Blades |
Number of Pieces | 1 |
Handle Material | Hardwood |
Item | Blade Handle |
Putty Knife/Scraper Blade Flexibility | No Blade |
No. of Edges | 0 |
Nonsparking | No |
Handle Design | Round |
Knife / Scraper Sub-Category | Scrapers |
Standards | ASME |
Product Type | Blade Handle |
For Use With | 5/16" and 3/8" blades |
Description
Blade Handle, Overall Length 4 3/4 in, Product Type Blade Handle, Features Securely Lock Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48906)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- MILWAUKEE TOOL M18 Redlithium 18V Cp2.0 2 Ah Battery (ML48-11-1820)
- CLEVELAND Port Tool, 5.375" L, 0.625" dia., Bright (C46441)
- HYDE Painter'S Tool Ss 6-In-1 (06986)
- HYDE Roofing Knife, Stiff Blade, Black/Silver (22320)
- HYDE Putty Knife, Flexible, 2", SS (01150)
- HYDE Flexible Putty Knife, 2", Polypropylene (05520)
- HYDE Joint Knife, Flexible, 5" W, Black/Silver (02750)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13030)
- MAYHEW SCRAPER DOMINATOR ANGLED 1/2" (MY42014)
- Hyde Drywall and Plastering Tools