Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Scraper, Flexible, 3" W, Black/Silver, SS
Mfr # 01340
Zoro # G0636820
product price: $18.47
/ea
Sold in multiples of 5 for $92.35
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3"
- Blade Material Stainless steel
- Color Black/Silver
- Includes Handle
- Features Rust-resistant blade;Durable nylon handle; Full-tang blade;Guaranteed forever.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 01340
- Zoro # G0636820
- UPC # 079423013409
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Details
Blade Material | Stainless steel |
Color | Black/Silver |
Includes | Handle |
Features | Rust-resistant blade;Durable nylon handle; Full-tang blade;Guaranteed forever. |
Application | Applying compounds, smoothing and taping. |
Number of Pieces | 1 |
Handle Material | Nylon |
Item | Scraper,Flexible,3" W,Black/Silver,SS |
Description
Scraper,Flexible,3 In. W,Black/Silver,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Screwdriver Set, General Purpose, Multi-Application, Ergonomic Grip, Black/Yellow, 8-Piece (85078)
- UNIVERSAL TOOL Aircraft Drill 500 Rpm, UT8892-5 (UT8892-5)
- IGAGING Cable Data Connect - 100-700-USB (100-700-USB)
- PROTO 3/8" Drive, SAE Crowfoot Socket Wrench Set Open End, Full Polish (J49003CF)
- HYDE 3 in. Econ Plastic Putty Knife 05530 (5530)
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (07975)
- HYDE 6 in. Vs Flexible Joint Knife 04851 (4851)
- HYDE Tool Pntr 8In1 Stainless Steel (06988)
- HYDE 2 in. Bs Hcs Stiff Putty Knife 02300 (2300)
- HYDE Putty Knife, SuperFlexx, 5" W, SS (06757)
- ATD TOOLS ATD Tools 8803 50Pc Plastic Fishbowl; Razor Blade Scraper (ATD-8803)
- Hyde Drywall and Plastering Tools