Shop All Cutter Parts
Hyde
Scraper Blade, 5 In, For 5FZH1, PK5
Mfr # 19453
Zoro # G2203686
product price: $9.87
/pk 5, $1.97/ea
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Material Hardened Carbon Steel
- For Use With Scraper
- Type Resharpenable Hardened Carbon Steel
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 19453
- Zoro # G2203686
- UPC # 079423194535
- Country of Origin China
- Category Cutter Parts
Dimensions
Overall Length | 5 in |
Details
Material | Hardened Carbon Steel |
For Use With | Scraper |
Type | Resharpenable Hardened Carbon Steel |
Item | Scraper Blade, 5" |
Impact Rated | No |
Accessory Type | Scraper Blade |
Compatible with Brand | HYDE |
Compatible with Manufacturer Model Number | 19425 |
Compatible with Manufacturer Part Number | 19425 |
Compatible Manufacturer Part Number | 19425 |
Compatible with Manufacturer Model Number [NEW] | 19425 |
Compatible Manufacturer Model Number | 19425 |
For Use with Mfr. Model Number | 19425 |
For Use With Mfr. Model Number | 19425 |
Description
Scraper Blade, 5 In., Accessory Type Scraper Blade, Compatible with Brand HYDE, Compatible with Grainger Part Number 5FZH1, Compatible with Manufacturer Model Number 19425, For Use With Scraper, Material Hardened Carbon Steel, Overall Length 5 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALPRO Round Punch/Die Set (MP8014)
- GROZ Ball Pein Hammers Set - 5pcs, 8, 12, 16, 24 & 32 Oz. (BPFG/ST/5)
- WESTWARD 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points (53YR76)
- STM 4 Solid Nut Inside Spring Caliper (231150)
- HYDE Blade, 2 1/2 In Scraper (11100)
- HYDE Blade, Scraper (11180)
- HYDE Scraper Blade, 4 In, For 5FZH2-4 (19451)
- HYDE Scraper Blade, 6 In, For 5FZH2-4 (19452)
- GREENLEE Cone-Adapter 3 To 4 627 (25645)
- MITUTOYO Hook Roller (09GAA073)
- GREENLEE Adapter Assy, Hex (49782)
- Hyde Hand Tool Parts