Shop All Cutter Parts
Hyde
Scraper Blade, 4 In, For 5FZH2-4
Mfr # 19451
Zoro # G2353407
product price: $8.62
/ea
$8.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 19430, 19450
- Type Hardened Carbon Steel w/2 Resharpenable Edges
- For Use With Mfr. No. 19430, 19440, 19450
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 19451
- Zoro # G2353407
- UPC # 079423194511
- Country of Origin China
- Category Cutter Parts
Details
For Use With Mfr. Model Number | 19430, 19450 |
Type | Hardened Carbon Steel w/2 Resharpenable Edges |
For Use With | Mfr. No. 19430, 19440, 19450 |
Item | Scraper Blade, 4" |
Impact Rated | No |
Description
The Hyde 19451 Scraper Blade is a versatile tool. It's designed to fit the Mfr. Model Number 19430, 19440, and 19450. The scraper blade measures 4" in length. Made of hardened carbon steel with two resharpenable edges, this scraper blade is durable and easy to use. The Hyde 19451 Scraper Blade is something you will definitely want to equip yourself with.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x MT14 Tamper-Resistant Triple Square Impact Bit Socket (SIB29214)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x24" (59150)
- MIDWEST FASTENER 7/64" Steel Long Arm Hex Wrenches 10PK (67883)
- ESTWING 19OZ Ultra Nail Hammer (EB-19SM)
- HYDE Blade, Scraper (11180)
- HYDE Blade, 2 1/2 In Scraper (11100)
- HYDE Scraper Blade, 6 In, For 5FZH2-4 (19452)
- HYDE Scraper Blade, 5 In, For 5FZH1, PK5 (19453)
- MILWAUKEE TOOL 1590 ACSR Replacement Blades (49-16-2775)
- WESTWARD Serrated Jaw, 5 in. (GGS_50183)
- MALCO Snip Blade for 1ELJ6 Snip (M12ARB)
- Hyde Cutter Parts