Shop All Abrasive Pads & Sponges
Hyde
Sanding Hand Pad, 9in.L., Non Abrasive
Mfr # 09057
Zoro # G9792806
$17.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 3 1/4 in
- Color Yellow
- Width x Length 3 1/4 in x 9 3/8 in
- Abrasive Mounting Type Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 09057
- Zoro # G9792806
- UPC # 079423090578
- Country of Origin China
- Category Abrasive Pads & Sponges
Dimensions
Length | 9 in |
Width | 3 1/4 in |
Width x Length | 3 1/4 in x 9 3/8 in |
Overall Width | 3 1/4 in |
Overall Length | 9 3/8 in |
Details
Item | Sanding Hand Pad |
Color | Yellow |
Abrasive Mounting Type | Clip |
Pad Shape | Rectangle |
brand-mfr model | HYDE - 09057 |
Device Material | Rubber |
Compatible Abrasive Type | Sandpaper Sheets |
Description
Sanding Hand Pad, Abrasive Mounting Type Clip, Device Material Rubber, Overall Length 9 3/8 in, Overall Width 3 1/4 in, Color Yellow, Pad Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 120, TS (66623325034)
- SHAVIV Deburring Replacement Blade, E 100L (151-29098)
- PFERD 1/2" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41970)
- STANDARD ABRASIVES Spiral Band, 3/4in. Dia. x 1in. W, A/O, 80 (705998)
- HYDE Kit Sanding Pole Vaccum (09170)
- SCOTCH-BRITE Sanding Hand Pad Roll, Sili Crbd, P100, PK3 (07748)
- WALTER SURFACE TECHNOLOGIES Hand Finishing Pad, 6"x9", Maroon (07A100)
- VIRGINIA ABRASIVES 416-25174 17 x 1 in. Black Thin Nylon Pad, 10PK (758964)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-104505)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Very (320-380 Grit Finish) Fine Hook & Loop Sanding Pad (P-104507)
- 3M Sanding Sponge, Fine, 3 3/4"L, 2 5/8"W, PK6 (CP001-6P-CC)
- Hyde Abrasive Pads & Sponges