Shop All Utility Knives
Hyde
Safety Utility Knife Sheath Straight, 6" L
Mfr # 56505
Zoro # G3525186
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Application General Purpose
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Blade Type Straight
- Features Rivet Reinforced Stitched Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 56505
- Zoro # G3525186
- Country of Origin Canada
- Category Utility Knives
Dimensions
Overall Length | 6" |
Overall Width | 2 in |
Overall Height | 10 in |
For Maximum Tool Length | 6 in |
For Maximum Belt Width | 1 3/4 in |
Details
Item | Safety Utility Knife Sheath |
Application | General Purpose |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Blade Type | Straight |
Features | Rivet Reinforced Stitched Construction |
Color | Tan |
Number of Pockets | 1 |
Material | Synthetic Leather |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Attachment Type | Belt Slot |
Number of Outside Pockets | 1 |
Compatible with Product Type | Safety Knives, Standard Knives |
Style | Sheath |
Closure Type | Snap |
Tether Ready | Standard Tool (Accessory Needed for Tethering) |
Description
The Hyde Tools 56505 Safety Utility Knife is a must-have for any workshop. It has a straight blade that makes it easy to cut through a variety of materials. The 6" long utility knife has a general purpose, straight blade. Its overall length is 6". You can use this tool with or without its tether. The Hyde Tools Safety Utility Knife will make your work easier and safer.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 10-in-1 Multi-Bit Screwdriver/Nut Driver, 1/4 in, 5/16 in Drive Size 7 3/4 in L, 6-Piece (32477)
- BESSEY Needle Nose Spring Clamp, 2 In (XCL2)
- TEKTON 1/4 Inch Drive x 9/32 Inch Deep 6-Point Socket (SHD03007)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711GCSZ)
- HYDE Carton & Box Cutter Knife (42005)
- HYDE Switchblade Utility Knife (42066)
- HYDE Hyde Taper Point Knife 4, Utility, Wood (61260)
- HYDE Safety Utility Knife, Square Point Safety Blade, Hardwood (60600)
- HYDE Utility KnifePriced Per Ea, Retractable Utility (42047)
- HYDE Snap-Off Knife Snap-Off, 6 1/2 in L (42030)
- WESTWARD Snap-Off 5 in L, 10 PK (1CNZ2)
- Hyde Knives, Cutters & Snips