Shop All Utility Knife Blades
Hyde
Round Point Safety Blade, W, PK100
Mfr # 42118
Zoro # G4087011
$40.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 2 3/8 in
- Material Carbon Steel
- Blade Width 3/4 in
- Primary Cutting Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 42118
- Zoro # G4087011
- UPC # 079423421181
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 3/8 in |
Blade Width | 3/4 in |
Details
Material | Carbon Steel |
Primary Cutting Application | General Purpose |
Blade Edge | Rounded |
Mount Type | (1) Hole, (2) Holding Notches |
Item | Safety Blade |
Thickness | 0.025 in |
Blade Point Type | Round |
Number of Cutting Edges | 1 |
Blade Dispenser Included | No |
Number of Blade Points | 2 |
Fits Utility Knives Stock No. | Most Standard Utility Knives |
Number of Blades Included | 100 |
Blade Thickness | 0.03125 in |
Description
Safety Blade, Blade Thickness 0.03125 in, Blade Width 3/4 in, Compatible with Grainger Part Number Most Standard Utility Knives, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (318779)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MH-T500)
- MOODY TOOL Open End Wrench, 2-1/2mm, 30 Deg, 3 in. L (76-1831)
- WESTWARD Z 5-1/4" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRX5)
- HYDE Mill Blade Flat Grind, 6in.L., 5/8in.W (62090)
- HYDE 9mm Replacement Snap-Off Knife Blade, PK 5 (42345)
- HYDE Replacement Blade (33170)
- HYDE 3-1/4" Replacement Wallpaper Shaver Blades, PK 5 (33150)
- HYDE 10 Single-Edge Razor Blades, PK 10 (13110)
- HYDE Utility Blade, Heavy Duty Utility knives, 2-3/8", PK.5 (42200)
- PERFORMANCE TOOL Utility Knife Blades, 50 Pc (1439)
- Hyde Knives, Cutters & Snips