Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Roofing Knife, Stiff Blade, Black/Silver
Mfr # 22320
Zoro # G0636400
product price: $12.55
/ea
Sold in multiples of 5 for $62.75
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Color Black/Silver
- Includes Handle
- Features Guaranteed forever.
- Application Carbon steel blade to score and cut roofing and drywall or pry apart asphalt singles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 22320
- Zoro # G0636400
- UPC # 079423223204
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Details
Blade Material | Carbon Steel |
Color | Black/Silver |
Includes | Handle |
Features | Guaranteed forever. |
Application | Carbon steel blade to score and cut roofing and drywall or pry apart asphalt singles |
Number of Pieces | 1 |
Item | Roofing Knife,Stiff Blade,Black/Silver |
Product Type | Roofing Knife,Stiff Blade,Black/Silver |
Description
Roofing Knife,Stiff Blade,Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 7/16 in. C Round Die, 5/16 Max THK (75525)
- CRAFTSMAN Sockets, 1/2" Drive 18mm Metric Deep Imp (CMMT16079)
- KO-KEN Extension Bar 125mm Hole type 1/2 Sq. Drive (14760-125)
- CMT , Straight Bit, 1/2-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (812.628.11)
- HYDE Spatula, Flexible, 1", Spring Steel (41110)
- HYDE 112Stiff Putty Knife (2150)
- HYDE Flooring Short Point Knife, 2-1/2" L (20250)
- HYDE Industrial Hand Knife, Stiff, 1", Steel (65060)
- HYDE Wire Brush w/Scraper, 12 1/2 In (46834)
- HYDE Scraper Paint 2Edge 1In Pro (10500)
- SP BEL-ART Plastic Triangular Scraper (F36820-0001)
- Hyde Drywall and Plastering Tools