Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Replacement Blades, 18mm Knives, PK5
Mfr # 42330
Zoro # G0636461
product price: $4.07
/pk 5, $0.81/ea
Sold in multiples of 10 for $40.70
$40.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 18mm
- Number of Pieces 5
- Product Type Replacement Scraper Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 42330
- Zoro # G0636461
- UPC # 079423423307
- Country of Origin Malaysia
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 18mm |
Details
Number of Pieces | 5 |
Item | Replacement Blades,18mm Knives,PK5 |
Product Type | Replacement Scraper Blade |
Description
Replacement Blades,18mm Knives,PK5, Product Type Replacement Scraper Blade, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 4 pcs (54TN84)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-5/8" 30 DEG ANGL (MT1252)
- DYNAMIC Tools 3/8" Drive 14 Piece 12 Point, Deep Metric Socket Set, 6mm - 19mm (D010007)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (75LJ012AAUS)
- HYDE Knife Taping Wall Ss Pro 10In (09363)
- HYDE SCRAPR WALL3""FLEX HYDE (02350)
- HYDE Hyde Tools 2850 6 In. Flex Drywall Knife (6803498)
- HYDE Putty Knife/Scraper Set, 1-1/2, 3, 6" W, 3Pc (05610)
- HYDE Spatula, Flexible, 3/8", Spring Steel (41010)
- HYDE SPREADER 3IN V-NOTCH (05532)
- HYDE Knife Joint Ss Flexible 3In (06358)
- Hyde Putty & Joint Knives, Spatulas, Scrapers