Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife/Scraper Set, 1-1/2, 3, 6" W, 3Pc
Mfr # 05610
Zoro # G2532205
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/2 in, 3 in, 6 in
- Blade Material Polypropylene
- Blade Length 3-3/4
- Overall Length 7 1/4 in
- Includes Mfr. No. 05510 Putty Knife, Mfr. No. 05530 Scraper and Mfr. No. 05550 Joint Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 05610
- Zoro # G2532205
- UPC # 079423056109
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in, 3 in, 6 in |
Blade Length | 3-3/4 |
Overall Length | 7 1/4 in |
Handle Length | 3 1/2 in |
Details
Blade Material | Polypropylene |
Includes | Mfr. No. 05510 Putty Knife, Mfr. No. 05530 Scraper and Mfr. No. 05550 Joint Knife |
Features | Easy cleanup, or toss when finished;Reinforced handles outlast other disposables |
Application | Spreading or scraping compounds |
Number of Pieces | 3 |
Handle Material | Polypropylene |
Item | Putty Knife/Scraper Set |
Blade Type | Beveled |
Knife / Scraper Sub-Category | Knife/Scraper Sets |
Handle Design | Flat |
Putty Knife/Scraper Blade Flexibility | Flexible |
Blade Shape | Straight |
Handle Style | Straight |
Blade Flexibility | Flexible |
Blade Edge Type | Bevel |
Description
The Hyde 05610 Putty Knife/Scraper Set contains three high-quality putty knives that are perfect for spreading or scraping compound. These disposable tools have a beveled blade and a reinforced handle that will outlast other disposables. The flat, polypropylene handles provide a comfortable grip when using the putty knife/scraper set. This is a 3-piece set of putty knives with blades measuring 1 1/2 in., 3 in., and 6 in. It has an easy cleanup design, allowing you to either toss it away after use or wash it for later use. The Hyde 05610 Putty Knife/Scraper Set comes with three pieces that will make your next project easier and more efficient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK #4 HSS Rh Radius Centerdrill (10-L2-005)
- TEKTON 14-Tool Stubby Combination Wrench Holder Red (OWP21214)
- MAYHEW Screw Extractor D1/8"S1/4"-5/16" (MAY36961)
- INGERSOLL-RAND 68 Piece SAE/Metric Master Mechanics Tool Set (752018)
- HYDE 1.5 in. W High-Carbon Steel Flexible Putty Knife (02100)
- HYDE 2-1/2 in. Bs Lifetime 2-Edge Scraper (10520)
- HYDE Scraper, Stiff, 3", Carbon Steel (12050)
- HYDE Knife Putty Set 3Pc Plastic (05610)
- HYDE Putty Knife Set, Stiff, 1-1/2, 3" W, 2 Pc., Standards: ANSI (48910)
- HYDE Joint Knife, SuperFlexx, 3" W, Black/Silver (02352)
- WESTWARD Spatula, Flexible, 1-5/8", Beryllium Copper (23X827)
- Hyde Putty & Joint Knives, Spatulas, Scrapers