Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife/Scraper, Flexible, 1-1/2" W
Mfr # 07110
Zoro # G0636890
product price: $9.95
/ea
Sold in multiples of 5 for $49.75
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1-1/2"
- Blade Material Carbon Steel
- Includes Handle
- Features Solvent-resistant;Polished and clear coated.
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 07110
- Zoro # G0636890
- UPC # 079423071102
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-1/2" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Solvent-resistant;Polished and clear coated. |
Number of Pieces | 1 |
Handle Material | Hardwood |
Item | Putty Knife/Scraper,Flexible,1-1/2" W |
Product Type | Putty Knife/Scraper,Flexible,1-1/2" W |
Description
Putty Knife/Scraper,Flexible,1-1/2 In. W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Reciprocating Saw Blades, 9 in L, Steel (24907T9118R)
- CRESCENT LUFKIN 1/4" x 5' Architect's Pocket Scale (W393)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 5/8"x5/8"x1-5/16"x3-3/4" (C33836)
- KRAFT TOOL Narrow Clevis to 1-3/8" Button Handle Ad (CC332N)
- HYDE 2 In 1 Glazing Tool (2950)
- HYDE Joint Knife, Hammer Head, 10" W, Blk/Silver (02890)
- HYDE 6 Flex Putty Knife (2850)
- HYDE JOINTKNIF 6"" FLEX HAMMER (02870)
- HYDE 4 Flex Ss Joint Knife (01540)
- HYDE Knife Putty Pro Flexible 3/4In (02005)
- CS UNITEC Non Sparking Putty Knives, 75mm, Beryllium Copper (EX408-75B)
- Hyde Putty & Joint Knives, Spatulas, Scrapers