Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife/Scraper, 1-1/2" W, Blk/Silver
Mfr # 02102
Zoro # G0636671
Sold in multiples of 5 for $37.95
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1-1/2"
- Blade Material Carbon Steel
- Color Black/Silver
- Includes Handle
- Features Time-tested, pro-approved;Durable nylon handle;Full-tang blade;Guaranteed forever; Extra flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 02102
- Zoro # G0636671
- UPC # 079423021022
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-1/2" |
Details
Blade Material | Carbon Steel |
Color | Black/Silver |
Includes | Handle |
Features | Time-tested, pro-approved;Durable nylon handle;Full-tang blade;Guaranteed forever; Extra flexibility |
Application | Applying compounds, smoothing and scraping |
Number of Pieces | 1 |
Handle Material | Nylon |
Item | Putty Knife/Scraper,1-1/2" W,Blk/Silver |
Product Type | Putty Knife/Scraper,1-1/2" W,Blk/Silver |
Description
Putty Knife/Scraper,1-1/2 In. W,Blk/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Surface Tester, Color, 14200 Micron (178-561-12A)
- PELICAN Black Protective Case, 13.37" L x 11.62" W x 6" D, Weight: 5.19 lb (1400)
- HUOT Reamer Index, Steel (12050)
- MICRO 100 Engraving Tool (RNC-187-2)
- HYDE 2-1/2 in. Bs Flooring Roofing Knife (20550)
- HYDE Knife Taping Wall Ss Pro 12In (09373)
- HYDE 1-1/4 in. Bs Hcs Flex Putty Knife 02000 (2000)
- HYDE 4" Multi-Purpose Wallpaper Shaver/Scraper (33110)
- HYDE JOINT KNIFE SFLEXX 4"" (06557)
- HYDE Putty Knife/Painters Tool Set, 3 Pc., Standards: ANSI (48911)
- ALLWAY 3" B-Series Bent HD Scraper w/Pole Socket Hammer End & Soft Grip (BS3)
- Hyde Putty & Joint Knives, Spatulas, Scrapers