Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife, SuperFlexx, 3" W, SS
Mfr # 06357
Zoro # G0636802
product price: $8.56
/ea
Sold in multiples of 5 for $42.80
$42.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3"
- Blade Material Stainless steel
- Includes Handle
- Features Constructed with 54 Rockewell C hardness;Superior grip has overmold cushioning;Rivet-free construction complete with a Hammer Head end;Guaranteed forever.
- Application Applying and smoothing compound and taping joints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 06357
- Zoro # G0636802
- UPC # 079423063572
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Details
Blade Material | Stainless steel |
Includes | Handle |
Features | Constructed with 54 Rockewell C hardness;Superior grip has overmold cushioning;Rivet-free construction complete with a Hammer Head end;Guaranteed forever. |
Application | Applying and smoothing compound and taping joints |
Number of Pieces | 1 |
Item | Putty Knife,SuperFlexx,3" W,SS |
Product Type | Putty Knife,SuperFlexx,3" W,SS |
Description
Putty Knife,SuperFlexx,3 In. W,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools Phillips No. 2 Tip 3/8 in. Sqaure Drive (SFP6-P2)
- DRILL AMERICA 1-5/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8041)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430387)
- VULCAN Chisel Wood St 3Pc 1/2-3/4-1In (JL13210)
- HYDE FLD Glass ScraperBlade (13065)
- HYDE Putty Knife, Stiff, 3/4", Carbon Steel (02565)
- HYDE Hyde Tools 33100 Wallpaper Shaver 3.25 In. (3159464)
- HYDE Knife Putty Flexible Ss 2In (06228)
- HYDE Pin Vent Trimmer, M2 Steel, Blade W 2 1/2" (S66075)
- HYDE Hyde Tools 33250 Glass Scraper With 1 Blade 4 In. (1952373)
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (02996)
- Hyde Putty & Joint Knives, Spatulas, Scrapers