Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife, Stiff, 3/4", Carbon Steel
Mfr # 02565
Zoro # G4563142
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3/4 in
- Blade Material Carbon Steel
- Blade Length 3 3/4 in
- Overall Length 8 1/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 02565
- Zoro # G4563142
- UPC # 079423025655
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3/4 in |
Blade Length | 3 3/4 in |
Overall Length | 8 1/4 in |
Handle Length | 4 in |
Description
Putty Knife, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 3 3/4 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 3/4 in, Features Heavy-Duty, Handle Length 4 in, Handle Material Nylon, Handle Style Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 1/4 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full, Non-Sparking Status No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIBRO 17-Piece Industrial Titanium and Masonry Drill Bit Set (871490)
- SUPERIOR PARTS Aftermarket Cushion Guide for Makita (SP 421575-0)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X45, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X45)
- DRILL AMERICA 1/16 - 1/2 HSS Split Point Jobber Drill Bit Set (D/A29J-SP-PC)
- HYDE SCRAPR WALL3""STIF HYDE (02400)
- HYDE Bent Pry Bar High Carbon Steel Scraper (45600)
- HYDE Putty Knife, Flexible, 2", SS (01150)
- HYDE 1-1/4 in. Bs Hcs Stiff Putty Knife 02050 (2050)
- HYDE Scraper, Stiff, 3", Carbon Steel (12000)
- HYDE Hd Glass Scraper W/5 Blades (13050)
- HYDE INDUSTRIAL BLADE SOLUTIONS Hyde Mfg 9253 8 Pro Project Blue Steel Taping Knife (79423092534)
- Hyde Putty & Joint Knives, Spatulas, Scrapers