Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife, Stiff, 2", SS
Mfr # 06308
Zoro # G4385071
product price: $7.62
/ea
$7.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 2 in
- Blade Material Stainless Steel
- Blade Length 3 1/2 in
- Overall Length 7 3/4 in
- Color Black/Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 06308
- Zoro # G4385071
- UPC # 079423063084
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2 in |
Blade Length | 3 1/2 in |
Overall Length | 7 3/4 in |
Handle Length | 4 1/4 in |
Description
The Hyde 06308 Putty Knife is the perfect tool for scraping off excess material. This double hollow ground blade is stiff and rigid, which makes it ideal for scraping off excess putty or adhesive. The stainless steel blade has a length of 3 7/16 in., an overall length of 7 3/4 in., and a width of 2 in. The plastic handle is designed with a hammer head to give you better control when applying pressure. It also has a soft grip that provides added comfort when working with this knife. If you are looking for the right tool to scrape off excess putty or adhesive, then look no further than the Hyde 06308 Putty Knife.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY TROWELS BY BON Bon 66-175 Finish Trowel, Square, Blue Steel, 12 X 3, Wood (66-175)
- MAYHEW Pry Bar Set, 5 Pieces, Steel (61366)
- DRILL AMERICA m12x1.5 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-12X1.5)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 47/64 (55447)
- HYDE Gasket Scraper, 1", Chrome Vanadium Steel (08010)
- HYDE 4 in. W High Carbon Steel Wallpaper Shaver Blade (33170)
- HYDE Shaver, Wallpaper (33100)
- HYDE Putty Knife/Scraper, 1-1/2" W, Blk/Silver (02102)
- HYDE SuperFlexx 1-1/2 in. W High-Carbon Steel Extra Flexible Putty Knife (02102)
- HYDE 0 Joint Knife, 4 in W Blade, Stainless Steel Blade, Flexible Blade (6557)
- WARNER 3/4" Full Flex Putty Knife (504)
- Hyde Drywall and Plastering Tools