Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife, Stiff, 2", Carbon Steel
Mfr # 02300
Zoro # G1001795
product price: $6.44
/ea
$6.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2 in
- Blade Material Carbon Steel
- Blade Length 3 3/4 in
- Overall Length 7 3/4 in
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 02300
- Zoro # G1001795
- UPC # 079423023002
- Country of Origin Canada
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2 in |
Blade Length | 3 3/4 in |
Overall Length | 7 3/4 in |
Handle Length | 4 in |
Description
The HYDE 02300 Putty Knife is the essential tool for smoothing and scraping compounds. Made of carbon steel, this full-tang blade will not rust or corrode. The durable nylon handle ensures that you have a secure grip on the knife while working. The stiff blade has a length of 3 3/4 in., an overall length of 7 3/4 in., and a width of 2 in. It is guaranteed forever against defects in material and workmanship. The HYDE 02300 Putty Knife is perfect for applying, smoothing and scraping compounds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X13/32)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 1-3/16" 30MM 1887 (C25069)
- K-TOOL INTERNATIONAL Combo Wrench, 5/16", 12Pt, High Polish (KTI-41310)
- 3M Dynatron YellowSpreader, 354, 3x5, 14, PK144 (354)
- HYDE 112Stiff Putty Knife (2150)
- HYDE Knife Drywall 4Inch Steel Flex (02550)
- HYDE Putty Knife, Flexible, 6", Carbon Steel (02870)
- HYDE 5 in. Bs Hcs Flex Joint Knife 02750 (2750)
- HYDE 1.5 in. W High-Carbon Steel Flexible Putty Knife (02100)
- HYDE Oval Hardwood Roller, 1-1/4" L (30160)
- HYDE Knife Taping Wall Ss Pro 8In (09353)
- Hyde Drywall and Plastering Tools