Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife, Stiff, 1-1/4", Carbon Steel
Mfr # 07210
Zoro # G9792833
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 3 3/4 in
- Overall Length 7 3/4 in
- Color Natural
- Includes Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 07210
- Zoro # G9792833
- UPC # 079423072109
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/4 in |
Blade Length | 3 3/4 in |
Overall Length | 7 3/4 in |
Handle Length | 4 in |
Description
If you need a heavy-duty putty knife, the Hyde 07210 Putty Knife is the one to get. Its carbon steel blade makes it resistant to solvents and corrosion. The extra heavy duty tool has a solvent-resistant handle that ensures durability. It has a chisel blade that is 1 1/4" wide and 3 3/4 in. long. With an overall length of 7 3/4 in., this stiff putty knife will fit into tight spaces with ease. The natural wood handle is 4 in. long and provides optimal control when working with thick materials like plaster or drywall compound. When it comes to tackling large projects, this Hyde Stiff Putty Knife is the reliable tool you need on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 29PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC 1/16-1/2x1/64 (C72198)
- SWIVEL STORAGE SOLUTIONS Divider, 26 in. L x1/16 in.W, Steel, Silver (PRDDS2500)
- ROTOZIP 1" Diamond Hole Saw (XC-T1000)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/4-E (78600)
- HYDE Putty Knife, Stiff, 1-1/2", Carbon Steel (07160)
- HYDE Putty Knife, Stiff, 1-1/4", Carbon Steel (07060)
- HYDE 2" Replacement 2-Edge Carbide Scraper Blade (11170)
- HYDE Scraper, Stiff, 2-1/2", Carbon Steel (10520)
- HYDE Joint Knife, Flexible, 6", Polypropylene (05550)
- HYDE JOINT KNIFE FLEX 10""W (02880)
- HYDE TOOLS KNIFE 1 1/2 SILVER STIFF PUTTY (06151)
- Hyde Drywall and Plastering Tools