Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife, Stiff, 1-1/2", SS
Mfr # 01140
Zoro # G3967406
product price: $10.40
/ea
$10.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/2 in
- Blade Material Stainless Steel
- Blade Length 3 1/2 in
- Overall Length 7 in
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 01140
- Zoro # G3967406
- UPC # 079423011405
- Country of Origin Canada
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3 1/2 in |
Overall Length | 7 in |
Handle Length | 3 1/2 in |
Description
Putty Knife, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 3 1/2 in, Blade Material Stainless Steel, Blade Shape Straight, Blade Width 1 1/2 in, Features Heavy-Duty, Corrosion-Resistant, Handle Length 3 1/2 in, Handle Material Nylon, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING RATCHET HEX BIT 1/4" DR 1/4 & 5/16" (VIHBR5)
- RUKO TOOLS Step Drill, High Speed Steel (101004T)
- IRWIN Spade Bit, 3/8 In D, 16 In L, 1/4 Hex Shank (88706)
- DRILLCO 3/4-16 HSS HEX THREADING DIE NUT 3300E (33E148F)
- HYDE Floor Scraper, Flexible, 6", Carbon Steel (S19205)
- HYDE Putty Knife 2In Superflex S/S (06257)
- HYDE Knife Putty Steel Flex 1-1/2In (06108)
- HYDE Floor Scraper, Stiff, 5", Carbon Steel (19425)
- HYDE Putty Knife, Flexible, 1-1/4", Carbon Steel (07010)
- HYDE Chisel Scraper, 3" L Bent, 8" L Handle (12060)
- HYDE INDUSTRIAL BLADE SOLUTIONS 11130 2.5 in. 4-Edge Scraper Replacement Blade, 10PK (79423111303)
- Hyde Drywall and Plastering Tools