Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife, Stiff, 1-1/2", Carbon Steel
Mfr # 06151
Zoro # G4557752
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/2 in
- Blade Material Carbon Steel
- Blade Length 3 1/2 in
- Overall Length 8 in
- Color Black/Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 06151
- Zoro # G4557752
- UPC # 079423061516
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3 1/2 in |
Overall Length | 8 in |
Handle Length | 4 1/2 in |
Description
The Hyde 06151 Putty Knife is a versatile tool that can be used for scraping paint and removing putty. The carbon steel blade is strong, yet flexible enough to give you the control you need. The knife has an overall length of 8 in., with a blade width of 1 1/2 in. and a blade length of 3 1/2 in. The black/cream handle is made from polypropylene and TPE, giving it excellent durability. This stiff putty knife also has a hammer head design and soft grip handle that gives you better control over the tool. With its high quality construction, this Hyde Putty Knife will prove to be your most reliable tool when it comes to scraping paint or removing putty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 532x4x6 SDS Plus Bit (HC2001)
- ABANAKI Skimmer Tube, 8 In, For 1MEC1 Oil Skimmer (BTUBE08)
- KLEIN TOOLS Screwdriver, Adjustable Length, SQ #1, #2 #1, #2 4" to 8" (32708)
- MILWAUKEE TOOL 12" 5 TPI The Ax Sawzall Blade (5 Pk) (48-00-5027)
- HYDE Putty Knife, Flexible, 2", Carbon Steel (06222)
- HYDE 1-1/4" x 5" Stiff Wire Stripping Brush, w/ Scraper (46805)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13040)
- HYDE Scraper Paint 2Edge 1.5In Pro (10510)
- HYDE Joint Knife, Flexible, 5" W, Black/Silver (02750)
- HYDE Long Point Knife, Vinyl, 2-1/2" L (20450)
- WARNER 1-1/4 in. Stiff Putty Knife (180)
- Hyde Drywall and Plastering Tools