Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife, Stiff, 1-1/2", Carbon Steel
Mfr # 02150
Zoro # G1518352
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/2 in
- Blade Material Carbon Steel
- Blade Length 3 3/4 in
- Overall Length 7 3/4 in
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 02150
- Zoro # G1518352
- UPC # 079423021503
- Country of Origin Canada
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3 3/4 in |
Overall Length | 7 3/4 in |
Handle Length | 4 in |
Description
Putty Knife, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 3 3/4 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 1 1/2 in, Features Heavy-Duty, Handle Length 4 in, Handle Material Nylon, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 3/4 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full, Non-Sparking Status No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Fractional Bottom Tap 5/16"-18 NC (1527)
- EKLIND Metric Plain Ball Hex Key, 4 mm Tip Size, 5 7/16 in Long, 15/16 in Short (19708)
- BESSEY 6 in Clamp, Composite Plastic Handle and 2 3/8 in Throat Depth (EZ15-6)
- WIDIA Straight Flute Hand Tap , #12-24 , Taper , 4 Flutes, UNC (11556)
- HYDE Putty Knife 2In Superflex S/S (06257)
- HYDE Painters Tool, Stiff, 2-1/2", SS (06986)
- HYDE Hd Glass Scraper W/5 Blades (13050)
- HYDE Tool Pntr 6In1 Stainless Steel (06986)
- HYDE Putty Knife, Flexible, 1-1/4", Carbon Steel (07010)
- HYDE 4 in. Es Plastic Spreading Tool 05540 (5540)
- DEWALT Putty Knife, SS, Soft Grip Handle, 8 (DXTT-2-144)
- Hyde Putty & Joint Knives, Spatulas, Scrapers