Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife Set, Flexible, 1-1/2, 3"W, 2 Pc.
Mfr # 48909
Zoro # G4385193
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/2 in, 3 in
- Blade Material Stainless Steel
- Color Grey
- Includes 1-1/2 in and 3 in Putty Knives
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 48909
- Zoro # G4385193
- UPC # 079423489099
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in, 3 in |
Details
Blade Material | Stainless Steel |
Color | Grey |
Includes | 1-1/2 in and 3 in Putty Knives |
Number of Pieces | 2 |
Handle Material | Plastic, Steel |
Blade Type | Standard |
Standards | ANSI |
Knife / Scraper Sub-Category | Knife/Scraper Sets |
Item | Putty Knife Set |
Handle Design | Ergonomic, Hammer Head |
Putty Knife/Scraper Blade Flexibility | Flexible |
Handle Style | Ergonomic, Hammer End |
Blade Shape | Straight |
Blade Flexibility | Flexible |
Blade Edge Type | Straight |
Tang Type | Full |
Description
Putty Knife Set, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Material Stainless Steel, Blade Shape Straight, Blade Width 1 1/2 in, 3 in, Handle Length Not Applicable, Handle Material Plastic, Steel, Handle Style Ergonomic, Hammer End, Includes 1-1/2 in and 3 in Putty Knives, Number of Pieces 2, Tang Type Full
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m22x1.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB22X1.5)
- EAZYPOWER Plug Cutter, HSS, 1/2 in. (30026)
- EAZYPOWER Assorted 118 Degree Split Point Machine HSS Black Ox M2 Drill Bits Set (79762)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Ratchet Stop, NIST, Case (293-831-30CAL)
- HYDE Snap Off Knife, Screw Lock, 18mm Blade (42050)
- HYDE Gasket Scraper, 1", Chrome Vanadium Steel (08010)
- HYDE Putty Knife Set, Stiff, 1-1/2, 3" W, 2 Pc., Standards: ANSI (48910)
- HYDE 2 In 1 Glazing Tool (2950)
- HYDE Glass Scraper, Stiff, 4", Carbon Steel (33250)
- HYDE Paint Scraper, Stiff, 2-1/2", Carbon Steel (10540)
- HYDE Scraper Carbon Steel Stiff 3In (04401)
- Hyde Putty & Joint Knives, Spatulas, Scrapers