Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife, Nonsparking, Full Tang Blade
Mfr # 02200
Zoro # G7112187
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1 3/8 in
- Blade Material Carbon Steel
- Blade Length 3 7/8 in
- Overall Length 7 3/4 in
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 02200
- Zoro # G7112187
- UPC # 079423022005
- Country of Origin Canada
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 3/8 in |
Blade Length | 3 7/8 in |
Overall Length | 7 3/4 in |
Handle Length | 3 3/4 in |
Description
Putty Knife, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 3 7/8 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 1 3/8 in, Features Heavy-Duty, Handle Length 3 3/4 in, Handle Material Nylon, Handle Style Round, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 3/4 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full, Non-Sparking Status No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK WRENCH ADJUSTABLE 15"CHROME (CL815)
- MILWAUKEE TOOL 2 in. T25 Torx Power Bit (ML48-32-4785)
- NUPLA Cross Pein Hammer, 3 lb., 14 In, Fiberglass (6894108)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10103)
- HYDE Scraper, Stiff, 3", Carbon Steel (02400)
- HYDE Hyde Tools 33100 Wallpaper Shaver 3.25 In. (3159464)
- HYDE Scraper, Stiff, 3", Carbon Steel (12070)
- HYDE Putty Knife, Stiff, 1-1/2", SS (01140)
- HYDE 6 in. Pp Hh Flexible Joint Knife 06872 (6872)
- HYDE SPREADER 3IN V-NOTCH (05532)
- OLFA OLFA® LB-50B 18MM Heavy Duty Silver Snap-Off Blade (50 Pack) (5016)
- Hyde Putty & Joint Knives, Spatulas, Scrapers