Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife, Flexible, 3", Carbon Steel
Mfr # 04352
Zoro # G9792894
$2.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Carbon Steel
- Blade Length 3 1/2 in
- Overall Length 4 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 04352
- Zoro # G9792894
- UPC # 079423043529
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3 1/2 in |
Overall Length | 4 1/2 in |
Handle Length | 4 1/2 in |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 1/2 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 3 in, Features Durable, Handle Length 4 1/2 in, Handle Material Polypropylene, Handle Style Ergonomic, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 4 1/2 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half, Non-Sparking Status No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T40 Tip, 5 in L (42590)
- GENERAL TOOLS Compass, Precision (842)
- KENNEDY Signature Series Top Chest, 7 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (520B)
- PROTO 1/4" Drive, Ratchet Repair Kit (J4749XLRK)
- HYDE Joint Knife, SuperFlexx, 3" W, Black/Silver (02352)
- HYDE Scraper, Stiff, 2-1/2", Carbon Steel (10520)
- HYDE Putty Knife, Stiff, 1-1/2", Carbon Steel (06151)
- HYDE Joint Knife, w/Hammer Head End, 8" W (06881)
- HYDE Putty Knife, Stiff, 3", SS (01440)
- HYDE Black Silver 0 Putty Knife, 34 in W Blade, HCS Blade, Nylon Handle, Tapered Handle, 7 in OAL (2005)
- SLICE Scraper, Straight, Zirconium Oxide, 1/2"W (10593)
- Hyde Drywall and Plastering Tools