Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife, Flexible, 2", SS
Mfr # 06228
Zoro # G4792681
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2 in
- Blade Material Stainless Steel
- Blade Length 3 1/2 in
- Overall Length 7 3/4 in
- Color Black/Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 06228
- Zoro # G4792681
- UPC # 079423062285
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2 in |
Blade Length | 3 1/2 in |
Overall Length | 7 3/4 in |
Handle Length | 4 1/4 in |
Description
When it comes to working with putty, the Hyde 06228 Putty Knife is the tool you need. The double hollow ground blade provides maximum flexibility and control. With a total length of 7 3/4 in., this flexible putty knife is easy to use. The blade has a width of 2 in. and is made of stainless steel. This black and cream putty knife also features a hammer head handle design for comfort, as well as a soft grip handle for added security. The plastic handle measures 4 1/4 in., allowing you to work with precision on small projects. When you are looking for quality tools that will meet your needs, choose the Hyde 06228 Flexible Putty Knife today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC 10Pc 1/2 Drive Nano Pinless Universal Impact Sock (78240)
- FISKARS Hand Saw, 22 in Blade L, PVC/Wood (730720-1001)
- WESTWARD 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (53YU83)
- URREA Interchangeable Bit Ratcheting system 8 in 1 (9308M)
- HYDE Scraper Wall Hghcs Flex 3In (02350)
- HYDE Tool Pntr 8In1 Stainless Steel (06988)
- HYDE Putty Knife, Flex, 1-1/2", Polypropylene (05510)
- HYDE Putty Knife, Stiff, 2", Carbon Steel (02300)
- HYDE 3 Flex SS Joint Knife (6358)
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (02996)
- VULCAN Knife Drywall Taping 8In Ss Wd (36051)
- Hyde Drywall and Plastering Tools