Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife, Flexible, 2", Carbon Steel
Mfr # 06222
Zoro # G4594125
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 3 1/2 in
- Overall Length 8 in
- Color Black/Cream
- Includes Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 06222
- Zoro # G4594125
- UPC # 079423062223
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2 in |
Blade Length | 3 1/2 in |
Overall Length | 8 in |
Handle Length | 4 1/2 in |
Description
Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 1/2 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 2 in, Features Durable, Handle Length 4 1/2 in, Handle Material Polypropylene/TPE, Handle Style Soft Grip, Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 13 Pc Tamper Proof Star Bit with Mag Base (941129)
- ELESA Black-oxide steel clamping element, threaded hole, ERM.63 A-M8-C2 (ERM-A)
- SENCO Collated Attachment, Drive Size 3 (10X0012N)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2323C)
- HYDE Putty Knife, Flexible, 1-1/2", Carbon Steel (06101)
- HYDE 1-1/4 in. W X 7-3/4 in. L High-Carbon Steel Flexible Putty Knife (02000)
- HYDE Black Silver 0 Putty Knife, 34 in W Blade, HCS Blade, Nylon Handle, Tapered Handle, 7 in OAL (2005)
- HYDE Scraper, Stiff, 3", Brass (12055)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (06872)
- HYDE Scraper, Stiff, 3", Carbon Steel (12050)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13010)
- Hyde Putty & Joint Knives, Spatulas, Scrapers