Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife, Flexible, 2", Carbon Steel
Mfr # 02250
Zoro # G1419354
product price: $6.44
/ea
$6.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2 in
- Blade Material Carbon Steel
- Blade Length 3 3/4 in
- Overall Length 7 3/4 in
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 02250
- Zoro # G1419354
- UPC # 079423022500
- Country of Origin Canada
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2 in |
Blade Length | 3 3/4 in |
Overall Length | 7 3/4 in |
Handle Length | 4 in |
Description
The Hyde 02250 Putty Knife is the perfect tool for applying and smoothing compounds. It is designed to last a lifetime, and is guaranteed forever. The blade of this putty knife measures 3 3/4 in. in length and 2 in. in width. This full tang blade is made of carbon steel with a black/silver finish. With a nylon handle that has a 4 in. length, it provides a comfortable grip as you work on your project. The Hyde 02250 Putty Knife is the long lasting tool you need for your next job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/16 Slotted, Flat Driver Bit, 1 Long 12 Bits by X1 Tools (X1E-CON-BIT-SLT-1875x12)
- STARRETT Hole Saws, Kwik ChangeArbor for32-152mm (A6-3)
- PROTO 1/2 in Drive Flex Impact Socket 22 mm Size 6 pt Standard Depth, Black Oxide (J74422MP)
- HHIP Gear For 3 Ton Ratchet Type Arbor Press (8600-3402)
- HYDE Knife Putty Pro Flexible 3/4In (02005)
- HYDE Long Point Knife, Vinyl, 2-1/2" L (20450)
- HYDE Tool Pntr 8In1 Stainless Steel (06988)
- HYDE Joint Knife, Flexible, 5" W, Black/Silver (02750)
- HYDE Putty Knife, Flexible, 2", Carbon Steel (06222)
- HYDE 3 in. Vs Flexible Scraper 04352 (4352)
- OLFA OLFA GSB-2S/6B 30MM Stainless Steel Glass Scraper Blades for GSR-2 Mini Glass Scraper 6 Pack (1141614)
- Hyde Drywall and Plastering Tools