Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife, Flexible, 1-1/4", Carbon Steel
Mfr # 07010
Zoro # G3101077
original price:
$10.49
29% off
new price: $7.40
/ea
$7.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1 1/4 in
- Blade Material Carbon Steel
- Blade Length 3 3/4 in
- Overall Length 7 3/4 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 07010
- Zoro # G3101077
- UPC # 079423070105
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/4 in |
Blade Length | 3 3/4 in |
Overall Length | 7 3/4 in |
Handle Length | 4 in |
Description
This Hyde 07010 Putty Knife is a great tool for spreading, removing and cleaning materials such as paint, putty and caulk. The blade of the flexible putty knife is solvent resistant and has been individually ground, polished and clear coated. The handle of the tool is hardwood with a length of 4 in. It also features a full tang blade that measures 1 1/4" in width. Overall, it has an length of 7 3/4 in., which makes it easy to store away when not in use. This Hyde 07010 Putty Knife will make your next project run smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 3/16 (41612)
- WESTWARD Screw Machine Drill Bit, D Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (5PMF5)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 4 3/4 in L (41419)
- GEARWRENCH 5/16" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86129)
- HYDE Floor Scraper, Stiff, 4", Carbon Steel (19440)
- HYDE 2 Flex Putty Knife (2250)
- HYDE Scraper, Stiff, 2-1/2", Carbon Steel (10520)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13000)
- HYDE Long Point Knife, Vinyl, 2-1/2" L (20450)
- HYDE Putty Knife, Flexible, 2", Carbon Steel (06222)
- WESTWARD Putty Knife, Flexible, 4", SS (46A907)
- Hyde Putty & Joint Knives, Spatulas, Scrapers