Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife, Flexible, 1-1/2", SS
Mfr # 06108
Zoro # G4385096
product price: $7.05
/ea
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/2 in
- Blade Material Stainless Steel
- Blade Length 3 1/2 in
- Overall Length 7 3/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 06108
- Zoro # G4385096
- UPC # 079423061080
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3 1/2 in |
Overall Length | 7 3/4 in |
Handle Length | 4 1/4 in |
Description
The Hyde 06108 Putty Knife is a versatile tool you can use for a variety of applications. The blade is made of stainless steel, and the handle has a soft grip design. This putty knife features a flexible blade that allows you to scrape away excess putty from surfaces with ease. The double hollow ground blade provides excellent control when applying paint or wall paper. It also has an overall length of 7 3/4 in., and a 1 1/2" blade width. Ideal for cutting drywall compound, this black putty knife also works well on plaster, caulk, grout and mortar. If you want an all-purpose tool that will help you get your job done quickly and efficiently, the Hyde 06108 Putty Knife is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL Swanson Speed® Square with Black Markings & Blue Book (carded) (S0101)
- GARDNER BENDER Locknut Wrench Kit, 1/2", 3/4" (LNW-KIT)
- TUNGALOY Turning Indexable Insert, CCMT21.51, PK10 (6818312)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1116UM)
- HYDE Hyde Tools 2850 6 In. Flex Drywall Knife (6803498)
- HYDE 4" Multi-Purpose Wallpaper Shaver/Scraper (33110)
- HYDE Heavy Duty Carbide Scraper, 2-Edge Blade (10610)
- HYDE Scraper Painters Tool 5 In 1 (02970)
- HYDE 2-1/2 in. Bs Lifetime 2-Edge Scraper (10520)
- HYDE 2-1/2" Lifetime 4-Edge Replacement Scraper Blade, PK 2 (11135)
- HYDE Putty Knife, Stiff, 3/4", Carbon Steel (02565)
- Hyde Drywall and Plastering Tools