Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife, Flexible, 1-1/2", Carbon Steel
Mfr # 06101
Zoro # G4566484
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 3 1/2 in
- Overall Length 8 in
- Color Black/Cream
- Includes Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 06101
- Zoro # G4566484
- UPC # 079423061011
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3 1/2 in |
Overall Length | 8 in |
Handle Length | 4 1/2 in |
Description
Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 1/2 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 1 1/2 in, Features Durable, Handle Length 4 1/2 in, Handle Material Polypropylene/TPE, Handle Style Soft Grip, Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 7/8" Tip Size, 12 3/4 in Long, 2 3/8 in Short (15256)
- CHICAGO PNEUMATIC Stud Cleaner, 61/64in x 1-15/32in (8940169794)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #54 (44124)
- MALCO 5/16 Inch Magnetic Hex Hand Driver (HHD2)
- HYDE Putty Knife, Flexible, 2", Carbon Steel (06222)
- HYDE Joint Knife, Flexible, 4", Carbon Steel (06571)
- HYDE JOINT KNIFE SFLEXX 5"" (06757)
- HYDE 33110 Wallpaper Shaver (33110)
- HYDE 1.5 in. W Stainless Steel Stiff Putty Knife (06158)
- HYDE Joint Knife, Flexible, 5", Carbon Steel (06771)
- HYDE JOINT KNIFE FLEX HH 8""W (02995)
- Hyde Putty & Joint Knives, Spatulas, Scrapers