Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife, Flexible, 1-1/2", Carbon Steel
Mfr # 02100
Zoro # G0694635
product price: $5.93
/ea
$5.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1 1/2 in
- Blade Material Carbon Steel
- Blade Length 3 3/4 in
- Overall Length 7 3/4 in
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 02100
- Zoro # G0694635
- UPC # 079423021008
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3 3/4 in |
Overall Length | 7 3/4 in |
Handle Length | 4 in |
Description
Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 3/4 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 1 1/2 in, Handle Length 4 in, Handle Material Nylon, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 3/4 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full, Non-Sparking Status No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Fuel 4-1/2- 6 Brkg Grder Kt, XC6.0 (2981-20, 48-11-1865)
- SPEEDAIRE Air Gun, Short Leaver, 3" Extension Size (458J36)
- WESTWARD 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (53YR83)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/32 (53166)
- HYDE Putty Knife, Flexible, 4", Polypropylene (05540)
- HYDE Putty Knife, Stiff, 1-1/2", Carbon Steel (02150)
- HYDE 3 in. Vs Flexible Scraper 04352 (4352)
- HYDE Black Silver 0 Putty Knife, 114 in W Blade, HCS Blade, Nylon Handle (2000)
- HYDE 2 in. Econ Plastic Putty Knife 05520 (5520)
- HYDE Painters Tool, Stiff, 2-1/2", SS (06986)
- EZRED MONSTER 6" SCRAPERS (JAR OF 10 MS600) (EZMS60010PK)
- Hyde Putty & Joint Knives, Spatulas, Scrapers