Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife, Flex, 1-1/2", Polypropylene
Mfr # 05510
Zoro # G3309905
product price: $0.81
/ea
$0.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Plastic
- Blade Length 3 3/4 in
- Overall Length 7 1/4 in
- Color Black
- Includes Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 05510
- Zoro # G3309905
- UPC # 079423055102
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3 3/4 in |
Overall Length | 7 1/4 in |
Handle Length | 3 1/2 in |
Description
If you are looking for a cost-effective tool that makes your job easier, the Hyde 05510 Putty Knife is what you need. This disposable putty knife has a lightweight design and features an easy cleanup or toss when finished. The reinforced handle outlasts other disposables and provides increased durability. With a blade width of 1 1/2 in., this polypropylene putty knife has a blade length of 3 3/4 in. and an overall length of 7 1/4 in. It has a standard blade type and black color, as well as a polypropylene handle material and blade material. If you want to save time on clean up without sacrificing quality, then the Hyde 05510 Putty Knife is what you need to have on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: 1/4 in to 1-1/2 in (63005)
- K-TOOL INTERNATIONAL Air Blow Gun Rubber Tip 1/2" (KTI71010)
- SHORTY MASTER MINI TOILT PLUNGR 4"" (MPS4)
- MILWAUKEE TOOL 1/4 in. Drive 5/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9016)
- HYDE Putty Knife, Flexible, 3", Polypropylene (05530)
- HYDE Putty Knife, Flexible, 4", Polypropylene (05540)
- HYDE Flexible Putty Knife, 2", Polypropylene (05520)
- HYDE Putty Knife, Stiff, 2", SS (06308)
- HYDE 1.5 in. W High-Carbon Steel Flexible Putty Knife (02100)
- HYDE Paint Scraper, Stiff, 7/8", Carbide (10600)
- DEXTER RUSSELL Square Point Rubber Knife 8 InX1-1/8In (60150)
- Hyde Putty & Joint Knives, Spatulas, Scrapers