Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Pro Project Brass, Multi Tool, 5-In-1
Mfr # 06971
Zoro # G0636918
product price: $19.99
/ea
Sold in multiples of 5 for $99.95
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2-1/2"
- Includes Handle;Putty remover; Spreader. Half round cut-out cleans paint rollers
- Features Non-spark brass blade;Stiff scraper; Sharp point opens cracks for patching;Scraping delicate surfaces or working in volatile environments
- Number of Pieces 1
- Product Type Painters Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 06971
- Zoro # G0636918
- UPC # 079423069710
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2-1/2" |
Details
Includes | Handle;Putty remover; Spreader. Half round cut-out cleans paint rollers |
Features | Non-spark brass blade;Stiff scraper; Sharp point opens cracks for patching;Scraping delicate surfaces or working in volatile environments |
Number of Pieces | 1 |
Item | Painters Tool |
Product Type | Painters Tool |
Description
The Hyde 06971 Pro Project Brass Multi Tool is the perfect addition to your toolbox. It comes with 5 features that will help you get the job done right. This durable multi tool has a non-spark brass blade and a stiff scraper. The sharp point opens cracks for patching and the scraper helps you work on delicate surfaces or in volatile environments. The Hyde 06971 Pro Project Brass Multi Tool will definitely take your project to the next level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3128)
- KYOCERA Drilling Insert, Irregular, ZCMT 06T204 PR1225 Grade PVD Carbide (ZCMT06T204PR1225)
- URREA 3/8" Drive SAE, 10 pcs (52107)
- WESTWARD 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YV44)
- HYDE 2-1/2 in. Bs Lifetime 2-Edge Scraper (10520)
- HYDE Scraper, Stiff, 3", Carbon Steel (12050)
- HYDE 1.5 in. W High-Carbon Steel Flexible Putty Knife (02100)
- HYDE Scraper, Straight, Plastic, 1 3/8"W (43660)
- HYDE Value Series 1.5 in. W X 7-1/2 in. L Carbon Steel Stiff Putty Knife (04151)
- HYDE Knife Taping Wall Ss Pro 10In (09363)
- HYDE Putty Knife, Flexible, 1-1/2", Carbon Steel (02100)
- Hyde Putty & Joint Knives, Spatulas, Scrapers