Shop All Pressure Washer Parts
Hyde
Pressure Washer Wand, 28 In, 3200 psi
Mfr # 28430
Zoro # G0510212
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 22mm MNPT
- Outlet 1/4 in Q.C.
- Material Chrome Plated
- Max. Pressure 3,200 psi
- Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 28430
- Zoro # G0510212
- UPC # 079423284304
- Country of Origin China
- Category Pressure Washer Parts
Dimensions
Length | 28 in |
Details
Item | Pressure Washer Wand |
Inlet | 22mm MNPT |
Outlet | 1/4 in Q.C. |
Material | Chrome Plated |
Max. Pressure | 3,200 psi |
Max. Fluid Temp. | 300 Degrees F |
For Use With | Pressure Washers |
Max. Flow | 8 gpm |
Description
Pressure Washer Wand, Length 28 in, Max. Pressure 3,200 psi, Max. Flow 8 gpm, Inlet 22mm MNPT, Outlet 1/4 in Q.C., Max. Fluid Temp. 300 Degrees F, Material Chrome Plated, For Use With Pressure Washers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURGESS Fogger Insect Prpane40Oz (1443)
- ZORO SELECT Hardware Cloth, Height 48 In., 19 Ga. (4LVE8)
- KOHLER Bracket Air Cleaner (24 126 142-S)
- ONWARD MFG CHIMNEY STYLE CHARCOAL STARTER (39470)
- HYDE Pressure Washer Wand, 40 In, 4000 psi (28440)
- HYDE Pressure Washer Wand, 40 In, 4000 psi (28450)
- A.R. NORTH AMERICA Gauge, 2000psi, S.S.1/8" (0240GXB2000)
- CHAPIN Sprayr Shut Off Poly (6-2000)
- MI-T-M High Pressure Hose Assembly (851-0006)
- MI-T-M Washer, 8-0439 (8-0439)
- CHAPIN Hose with Clamps 48In. (6-6141)
- Hyde Pressure Washer Parts