Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Pin Vent Trimmer, M2 Steel, Blade W 2 1/2"
Mfr # S66075
Zoro # G1964048
product price: $12.29
/ea
Sold in multiples of 10 for $122.90
$122.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2 1/2 in
- Blade Material M2 Steel
- Blade Length 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # S66075
- Zoro # G1964048
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2 1/2 in |
Blade Length | 2 5/16 in |
Details
Blade Material | M2 Steel |
Item | Pin Vent Trimmers |
Description
Pin Vent Trimmers, Blade Length 2 5/16 in, Blade Material M2 Steel, Blade Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Band Saw, 5" x 5-3/4" or 2" x 6" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP (414458)
- MAKITA DUST BAG 9900B 9924DB (MP122296-4)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H4034KQ)
- CTA MANUFACTURING Spark Plug Socket. 12 Pt. W/Swivel, 16Mm (CTA4329)
- HYDE 3 in. Vs Stiff Scraper 04401 (4401)
- HYDE Putty Knife, Stiff, 1-1/2", SS (01140)
- HYDE Stiff Chisel Scraper, 3" W, Black/Silver (02568)
- HYDE Scraper, Stiff, 3/8", SS (07004)
- HYDE Tool Painter 5In1 Stmpdcs (04971)
- HYDE Painter'S Tool Hh6-In-1 (02980)
- KRAFT TOOL Replacement Blade for Wallscraper, 22" (DC388)
- Hyde Drywall and Plastering Tools