Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Painters Tool, Stiff, 3", SS
Mfr # 06988
Zoro # G4385105
product price: $11.54
/ea
$11.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Stainless Steel
- Blade Length 3 5/8 in
- Overall Length 8 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 06988
- Zoro # G4385105
- UPC # 079423069888
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3 5/8 in |
Overall Length | 8 in |
Handle Length | 4 1/4 in |
Description
This Hyde 06988 Painters Tool is a must-have for any painter. The 8-in-1 blade can be used in a variety of ways, including scraping paint, puttying joints and scraping drywall mud. The 8-in-1 blade can be used to scrape paint, putty joints and scrape drywall mud. The die cast metal hammer head ensures that this tool will last forever. The handle is made of plastic with a soft grip design for added comfort. With the Hyde 06988 Painters Tool you will get through your next painting project with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (431131)
- PROTO Ignition Open End Wrench, 17/32" Head Sz (J3156)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 45 mm Size, Deep Socket, Black Phosphate (49-66-6420)
- WESTWARD 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YU68)
- HYDE Joint Knife, Flexible, 5", SS (06778)
- HYDE Putty Knife, Flexible, 1-1/4", Carbon Steel (07010)
- HYDE Joint Knife, Flexible, 4", Carbon Steel (06571)
- HYDE Shaver, Wallpaper (33100)
- HYDE Knife Putty Pro Flex 1-1/2In (02100)
- HYDE 6 in. Pp Hh Flexible Joint Knife 06872 (6872)
- HYDE 1-1/4" x 5" Stiff Wire Stripping Brush, w/ Scraper (46805)
- Hyde Drywall and Plastering Tools