Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Painters Tool, Stiff, 2-1/2", Carbon Steel
Mfr # 07975
Zoro # G9792815
product price: $13.77
/ea
$13.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2 1/2 in
- Blade Material Carbon Steel
- Blade Length 3 3/8 in
- Overall Length 7 1/4 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 07975
- Zoro # G9792815
- UPC # 079423079757
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2 1/2 in |
Blade Length | 3 3/8 in |
Overall Length | 7 1/4 in |
Handle Length | 4 1/2 in |
Description
The Hyde 07975 Painters Tool is the perfect tool for scraping, spreading and removing paint. The blade is made of carbon steel, which makes it strong and durable. The handle has a hardwood construction, making it sturdy and reliable. Its 5-in-1 blade allows you to scrape, spread or remove paint with ease. With a stiff blade flexiblity, this painters tool can get into tight corners without bending or breaking. If you are looking for a quality painters tool that will stand up to your demands, look no further than the Hyde 07975 Painters Tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 8 mm Tip, 7 5/8 in L (41458)
- DRILL AMERICA 1-1/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank (D/A3F1-1/32)
- STRAUSS Escapement File, Swiss, Double Point Oval (MI8609D126)
- BOSCH Rebar Cutter Masonry Drill Bit 1/2" x 12"L, Straight (RCSS2084)
- HYDE Knockdown Knife, Acrylic, 18" L (09997)
- HYDE 2 in. Econ Plastic Putty Knife 05520 (5520)
- HYDE Putty Knife, Flexible, 2", Carbon Steel (06222)
- HYDE Putty Knife, Flexible, 1-1/2", Carbon Steel (06101)
- HYDE Joint Knife, Flexible, 5", SS (06778)
- HYDE JOINT KNIFE SFLEXX 6"" (06857)
- HYDE Putty Knife, Flex, 1-1/2", Polypropylene (05510)
- Hyde Drywall and Plastering Tools