Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Painters Tool, Stiff, 2-1/2", Carbon Steel
Mfr # 06920
Zoro # G4385166
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2 1/2 in
- Blade Material Carbon Steel
- Blade Length 3 1/4 in
- Overall Length 8 1/4 in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 06920
- Zoro # G4385166
- UPC # 079423069208
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2 1/2 in |
Blade Length | 3 1/4 in |
Overall Length | 8 1/4 in |
Handle Length | 5 in |
Description
This Hyde 06920 Painters Tool is the perfect tool for applying paint to surfaces. It has a stiff blade that will allow you to work with it more efficiently. The 10-in-1 blade is made of carbon steel and has a width of 2 1/2 in. and length of 3 1/4 in. The soft grip handle offers superior comfort while you are working with this painters tool. Its 5 in. handle makes it easy to hold on to as you work with it, making it an essential addition to your painting supplies. When you need the ability to apply paint quickly and easily, this Hyde 06920 Painters Tool is the ideal choice for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO HOLE SAW DIAMOND GRIT 1-1/8in. (DHS1125DG)
- MITUTOYO 25 to 50/.01mm Outside Micrometer R (103-138)
- SUNEX 1/2" Drive Impact Socket 6 (0248)
- THRIFCO PLUMBING 5265 Hose Thread Cleaning Tool, MR. Thread Cleaner (5140005)
- HYDE Putty Knife, Flex, 1-1/2", Polypropylene (05510)
- HYDE Scraper Molding Blade 2-3/4In (10420)
- HYDE Joint Knife, Hammer Head, 6" W, Blk/Silver (02872)
- HYDE 2-1/2" Lifetime 4-Edge Replacement Scraper Blade, PK 2 (11135)
- HYDE SCRAPER 4""STIFF SS HYDE (06579)
- HYDE 4 in. W High Carbon Steel Wallpaper Shaver Blade (33170)
- ALLWAY 1-1/2" W Plastic Putty Knife (DS15)
- Hyde Drywall and Plastering Tools