Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Painters Tool, Stiff, 2-1/2", Carbon Steel
Mfr # 02996
Zoro # G4572723
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Carbon Steel
- Blade Length 4 1/2 in
- Overall Length 8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 02996
- Zoro # G4572723
- UPC # 079423029967
- Country of Origin Canada
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 4 1/2 in |
Overall Length | 8 in |
Handle Length | 4 in |
Description
If you are looking for a painters tool that is durable and versatile, this Hyde 02996 Painters Tool is the perfect choice. The blade is made of carbon steel and measures 4 1/2 in. in length. The full tang allows for better strength and control while using the painters tool. With a 3 in. width, it has a sturdy build to make removing plastic 5-gallon bucket lids and pail tops easy. The nylon handle provides a comfortable grip, while the black/silver color makes it aesthetically pleasing as well as functional. This painters tool from Hyde will meet all your demands when it comes to working with paints or other liquids on surfaces such as floors or walls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Interchangeable Anvil Micrometer, 2 to 6" (224ARLZ)
- CURRENT TOOLS 4" Knock-Out Die (1573)
- STARRETT Straight Edge 72IN (380-72)
- MORSE 2-3/8" Bi-Metal Hole Saw (MHS38)
- HYDE Putty Knife, Stiff, 1-1/2", Carbon Steel (06151)
- HYDE 1.5 in. W High-Carbon Steel Stiff Putty Knife (02150)
- HYDE 6 Flex SS Joint Knife (6878)
- HYDE Scraper, Straight, Plastic, 1 3/8"W (43660)
- HYDE Scraper, Stiff, 3/4", Carbon Steel (02205)
- HYDE 2-1/2 in. W High Carbon Steel 4-Edge Scraper Blade (11135)
- 3M Repair Scraper, 25 mm x 30 mm (29925)
- Hyde Drywall and Plastering Tools