Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Painters Tool, Stiff, 2-1/2", Carbon Steel
Mfr # 01870
Zoro # G9792973
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2 1/2 in
- Blade Material Stainless Steel
- Blade Length 3 1/2 in
- Overall Length 7 1/4 in
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 01870
- Zoro # G9792973
- UPC # 079423018701
- Country of Origin Canada
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2 1/2 in |
Blade Length | 3 1/2 in |
Overall Length | 7 1/4 in |
Handle Length | 4 in |
Description
This Hyde 01870 2 1/2" Carbon Steel Painters Tool is the perfect tool for scraping paint, putty and other materials off surfaces. The blade is 6-in-1, full tang stainless steel that can be used as a putty knife or scraper. The stiff blade allows you to apply pressure evenly when removing paint and other materials from surfaces. It has an overall length of 7 5/16 in., with a 3 1/2 in. blade length and 2 1/2" blade width. The handle is made of nylon with a 4 in. tapered design for added comfort while working. For your next painting project, rely on this Hyde Painters Tool to get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/4" x 16' P1000 Series Yellow Clad A2 Blade Power Return Tape Measure (PHV1316N)
- CHICAGO PNEUMATIC NEEDLE SCALER (CP7125)
- TEKTON 8 mm Short Arm Ball End Hex L-Key (KLX87080)
- MARSHALLTOWN Drywal Rasp Durasoft (DR389)
- HYDE SCRAPR WALL3""FLEX HYDE (02350)
- HYDE Roofing Knife, Stiff Blade, Black/Silver (22320)
- HYDE 5 in. Pp Hh Flexible Joint Knife 06771 (6771)
- HYDE Putty Knife, Flexible, 2", SS (06228)
- HYDE Putty Knife, Flexible, 2", Carbon Steel (06222)
- HYDE Snap Off Knife, Screw Lock, 18mm Blade (42050)
- WARNER MFG CO Warner 4 in. Strip 'N' Clean Scraper W/ 10-7/8 in. Soft Grip Handle (790)
- Hyde Drywall and Plastering Tools