Shop All Painting Tools
Hyde
Painters Tool, Stainless Steel, 6 in 1
Mfr # 6780
Zoro # G206170436
product price: $21.40
/ea
Sold in multiples of 5 for $107.00
$107.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 6780
- Zoro # G206170436
- UPC # 079423067808
- Country of Origin China
- Category Painting Tools
Details
Item | Painters Tool, Stainless Steel, 6 in 1 |
Description
Painters Tool, Stainless Steel, 6 in 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO RUST 12 oz Inhibitive Coating, Black (ZER-AR-03)
- ZINSSER Zinsser Matte Clear Oil-Based Sanding Sealer 1 gal (851)
- BESTT LIEBCO Brush Oval Sash Brstl#4 (501101400)
- PRECISION BRAND Hot Melt Melting Pot (43905)
- HYDE Mgp 10-In-1 Pnt-Too W/ Scrw 06920 (6920)
- HYDE Folding Painters Tool, Dual Blade (06940)
- HYDE 10PK Painters Pyramid (43510)
- HYDE Hyde Tools 201848 36 in. True Value Wood Yardstick (201848)
- HYDE Prostnls Hh 6-N-1 Multi-Too 06986 (6986)
- HYDE Hyde Tools 47000 14 in. White Birch Paint Paddle; Pack Of 250 (822353)
- FOAMPRO Foam Pro Fits-All Sticks Yellow Plastic Paint Spatula (141)
- Hyde Painting Tools