Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Paint Scraper, Stiff, 7/8", Carbide
Mfr # 10600
Zoro # G4524931
product price: $22.93
/ea
$22.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 7/8 in
- Blade Material Carbide
- Blade Length 7/8 in
- Overall Length 10 1/4 in
- Color Black/Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 10600
- Zoro # G4524931
- UPC # 079423106002
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 7/8 in |
Blade Length | 7/8 in |
Overall Length | 10 1/4 in |
Handle Length | 6 in |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 7/8 in, Blade Material Carbide, Blade Shape Bent, Blade Width 7/8 in, Features Adjustable Blade, Handle Length 6 in, Handle Material Polypropylene/TPE, Handle Style Tapered, Included Blade Manufacturer Part Number 11130, Includes Blade, Number of Functions Not Applicable, Overall Length 10 1/4 in, Product Type Scraper, Replaceable Blade Replaceable, Retractable Blade Not Retractable, Tang Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 32 Piece 1/4"-3/8" Drive AF Socket Set (TTAF32)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 4 3/32 in Long, 1 1/4 in Short (13665)
- FACOM Open End Wrench, Satin, 14x15mm, 8-17/64 in (FM-31.14X15)
- REGAL CUTTING TOOLS 1/4-28 H3 4 Flt. Plug Extension Tap - 6" SS (015343AS)
- HYDE 3-1/4" Multi-Purpose Wallpaper Shaver/Scraper (33100)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (06872)
- HYDE JOINT KNIFE PRO FLEX 8"" (06881)
- HYDE Knife Drywall 5Inch Steel Flex (02750)
- HYDE 6 Flex SS Joint Knife (6878)
- HYDE Scraper, Stiff, 3", Brass (06421)
- ALLWAY 1-1/2" W Plastic Putty Knife (DS15)
- Hyde Drywall and Plastering Tools