Shop All Painting Tools
Hyde
Paint Brush and Roller Cleaner
Mfr # 45960
Zoro # G4960121
product price: $6.81
/ea
$6.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Paint Brushes, Paint Rollers
- Length 7 in
- Material Nylon, Stainless Steel
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 45960
- Zoro # G4960121
- UPC # 079423459603
- Country of Origin China
- Category Painting Tools
Dimensions
Length | 7 in |
Width | 2 1/2 in |
Maximum Compatible Diameter | 2 in |
Minimum Compatible Diameter | 2 in |
Details
Color | Black |
For Use With | Paint Brushes, Paint Rollers |
Item | Paint Brush and Roller Cleaner |
Material | Nylon, Stainless Steel |
Thickness | 3/4 in |
Product Type | Paint Brush and Roller Cleaner |
Description
Paint Brush and Roller Cleaner, Length 7 in, Minimum Compatible Diameter 2 in, Maximum Compatible Diameter 2 in, Width 2 1/2 in, Material Nylon, Stainless Steel, For Use With Paint Brushes, Paint Rollers, Color Black, Product Type Paint Brush and Roller Cleaner, Thickness 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Scket Fix Kyls Prcln 660W 250V (969-BOX)
- CABOT Aust Tmbr Hny Teak Wf Qt (140.0019458.005)
- ECLECTIC PRODUCTS Epoxy Sealer, Dark Gray, 2 lb, 20 sq ft (5400040G)
- GRACO Tip Guard (243161)
- HYDE Paint Pail Hooks, PK 2 (45050)
- HYDE TV 14 WD Paint Paddle (47040)
- HYDE Flexible Sash Painter (45042)
- HYDE 3-IN-1 3-In-1 Paint Stripping Wire Brush (46813)
- HYDE Paint Stick Hdwd 21X1/16In (47011)
- HYDE Paint Stick Hdwd 14X1/16In (47050)
- DRYLOK 28915 Wet Look Concrete & Masonry Sealer (DR11039)
- Hyde Painting Tools