Shop All Utility Knives
Hyde
Pail of 25 Utility Knives Utility, 6 1/2 in L
Mfr # 49695
Zoro # G4759431
Free Shipping & Returns
$148.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Metal
- Tether Capable Tether Capable
- Blade Change Screw
- Overall Length 6 1/2 in
- Features Thumb Button Lock, Top Slide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 49695
- Zoro # G4759431
- UPC # 079423496950
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 6 1/2 in |
Overall Width | 1 1/2 in |
Details
Handle Material | Metal |
Tether Capable | Tether Capable |
Blade Change | Screw |
Features | Thumb Button Lock, Top Slide |
Stores | No Storage |
Blade Material | Steel |
Number of Blades Included | 1 |
Blade Operation | Retractable |
Position | 9 |
Overall Thickness | 5/8 in |
Blade Type | Utility |
Handle Type | Straight |
Application | General Purpose |
Handle Color | Red |
Item | Pail of 25 Utility Knives |
Number of Segments | 1 |
Color | Red |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Blade Change Method | Screw |
Tether Ready | Tether Capable |
Blade Positions | 9 |
Description
Pail of 25 Utility Knives, Application General Purpose, Blade Change Method Screw, Blade Material Steel, Blade Operation Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Marking Chalk Refill, Temporary, Blue, 5 lb (65101)
- KLEIN TOOLS Master Electrician's Torque Wrench Set, 25-Piece (57060)
- TECHNIKS Spring Collet, TG75, 3/8 in. (04008-3/8)
- LENOX LITEWT HACKSAW 12"" LENOX (1213188300)
- HYDE Utility Knife Utility, 7 in L (42083)
- HYDE Utility Knife Utility, 7 in L (42081)
- HYDE Sloyd Knife 25/8, General Purpose Hardwood (40060)
- HYDE 42046 9 mm Stainless Steel Snap Off Knife (079423420467)
- HYDE Utility Knife Utility, 7 in L (42075)
- HYDE 18mm AutoLock SnapOff Blade Utility Knife (42030)
- KLEIN TOOLS Utility Knife Razor Blade, 7 in L (44133)
- Hyde Knives, Cutters & Snips