Shop All Utility Knife Blades
Hyde
Mill Blade Flat Grind, 6in.L., 9/16in.W
Mfr # 62030
Zoro # G9792587
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9/16 in
- Length 6 in
- Material Chrome Vanadium Steel
- Blade Width 9/16 in
- Primary Cutting Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 62030
- Zoro # G9792587
- UPC # 079423620300
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 9/16 in |
Length | 6 in |
Blade Width | 9/16 in |
Details
Material | Chrome Vanadium Steel |
Primary Cutting Application | General Purpose |
Blade Edge | Mill |
Blade Point Type | Sharp |
Number of Blade Points | 1 |
Thickness | 0.065 in |
Mount Type | Shank Into Extension Blade Handle |
Blade Dispenser Included | No |
Number of Blades Included | 1 |
Number of Cutting Edges | 1 |
Item | Mill Blade |
Blade Thickness | 0.0625 in |
Description
Mill Blade, Blade Thickness 0.0625 in, Blade Width 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASIMETO 2-3"/50-75mm x 0.00005"/0.001mm Asimeto Digital Disc Micrometer (7145031)
- WRIGHT TOOL Attachment 3/8" Drive Impact Extension w (3906)
- DRILL AMERICA #21 Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD21ST)
- ARTU SDS Plus Drill Bit 5/8" x 8"L (01278)
- HYDE 3-1/4" Replacement Wallpaper Shaver Blades, PK 5 (33150)
- HYDE Replacement Blade, 4" Overall L, PK5 (33255)
- HYDE 4" Replacement Wallpaper Shaver Blades, PK 5 (33170)
- HYDE Single-Edge Razor Blade w/ Dispenser, PK 100 (13125)
- HYDE Hd Utility Knife Blades, PK100 (42150)
- HYDE Replacement Blade (33170)
- SWANN-MORTON Carbon blade, NonSterile Carbon Stl, PK100 (02SM11P)
- Hyde Knives, Cutters & Snips