Shop All Utility Knife Blades
Hyde
Mill Blade Bg71A Flat Grind, 6 1/2 X 3/4
Mfr # 62720
Zoro # G3524090
Sold in multiples of 10 for $98.50
$98.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 6-1/2"
- Material Chrome Vanadium Steel
- Blade Edge Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 62720
- Zoro # G3524090
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 3/4" |
Length | 6-1/2" |
Details
Material | Chrome Vanadium Steel |
Blade Edge | Mill |
Item | Mill Blade Bg71A Flat Grind, 6 1/2 X 3/4 |
Description
Mill Blade Bg71A Flat Grind, 6 1/2 X 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mcrmtr Trq Wrnch, 10 to 80 ft.-lb., 3/8 (55JA97)
- OTC 3/4 in Drive, 2" 6 pt SAE Socket, 6 Points (1975)
- HECK INDUSTRIES Square Milling Insert, Square, SEC422 (410)
- DEWALT Drive Pin, 3/4 in., Silver, PK100 (50070-PWR)
- HYDE Switchblade Ut Kn 11/16 Exp (42062)
- HYDE Industrial Hand Knife, 1-9/16in.L, 3/4in.W (13120)
- HYDE Mill Blade Flat Grind, 6in.L., 9/16in.W (62030)
- HYDE Single-Edge Razor Blade w/ Dispenser, PK 100 (13125)
- HYDE Utility Blade, Heavy Duty Utility knives, 2-3/8", PK.5 (42200)
- HYDE Hyde Blades (62810)
- BAHCO Bahco Wavy Blade for 650/665 Scraper, 2" (850-1)
- Hyde Utility Knife Blades