Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Long Point Knife, Vinyl, 2-1/2" L
Mfr # 20450
Zoro # G0636148
product price: $11.06
/ea
Sold in multiples of 5 for $55.30
$55.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Cutlery Steel
- Blade Length 2-1/2"
- Includes Handle
- Features Hardened, tempered and honed
- Application Cut soft and hard core vinyl and floor covering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 20450
- Zoro # G0636148
- UPC # 079423204500
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 2-1/2" |
Details
Blade Material | Cutlery Steel |
Includes | Handle |
Features | Hardened, tempered and honed |
Application | Cut soft and hard core vinyl and floor covering |
Number of Pieces | 1 |
Handle Material | Hardwood |
Item | Long Point Knife,Vinyl,2-1/2" L |
Product Type | Long Point Knife,Vinyl,2-1/2" L |
Description
Long Point Knife,Vinyl,2-1/2 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5530)
- MILWAUKEE TOOL 12 in. PLUS-LOK SDS-Plus Extension (48-20-6940)
- KO-KEN Socket 16mm Flare Nut 70mm 3/8 Sq. Drive (3300FN-16)
- AVEN Tweezer, Straight Serrated, 8in.L (18434)
- HYDE Putty Knife Pro Flex 2 (06228)
- HYDE PUTTY KNIFE STIFF1-1/4""W (02070)
- HYDE 1.5 in. W High-Carbon Steel Flexible Putty Knife (02100)
- HYDE JOINT KNIFE PRO FLEX 10"" (06882)
- HYDE Spatula, Flexible, 1", Spring Steel (41110)
- HYDE 2 in. Econ Plastic Putty Knife 05520 (5520)
- KEEN Long Handled Scraper (KE278679)
- Hyde Putty & Joint Knives, Spatulas, Scrapers