Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Knife
Mfr # 66030
Zoro # G3525588
$11.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3/4"
- Blade Material Carbon Steel
- Blade Length 3-1/2"
- Includes Handle
- Features Ground and tempered to precise tolerances;Blades are securely riveted and locked in place with a strong nickel plated ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 66030
- Zoro # G3525588
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3/4" |
Blade Length | 3-1/2" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Ground and tempered to precise tolerances;Blades are securely riveted and locked in place with a strong nickel plated ferrule |
Number of Pieces | 1 |
Handle Material | Hardwood |
Item | Pin Vent Trimmer Knife |
Product Type | Pin Vent Trimmer Knife |
Description
Pin Vent Trimmer Knife, Product Type Pin Vent Trimmer Knife
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #58 1-5/8" Cobalt 135 Deg. Jobber Length Drill Bit (5PME9)
- INGERSOLL-RAND 14 HD ANG Die Grinder (3101G)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Dewalt OE # N257540 (M82)
- GARANT Screwdriver for Pozidriv- with 2-component Haptoprene handle- Cross-head size: 2 (667712 2)
- HYDE JOINT KNIFE FLEX HH 10"" (02890)
- HYDE 1.5 in. W Stainless Steel Stiff Putty Knife (06158)
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (02996)
- HYDE Joint Knife, Flexible, 8", Polypropylene (05570)
- HYDE Value Series 3 in. W High Carbon Steel Stiff Wall Scraper (04401)
- HYDE Scraper, Stiff, 3", Carbon Steel (12070)
- HYDE Scraper Chisel Wall Stiff 3In (02400)
- Hyde Drywall and Plastering Tools