Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Joint Knife, Hammer Head, 6" W, Blk/Silver
Mfr # 02872
Zoro # G0636583
Sold in multiples of 5 for $72.70
$72.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 6"
- Blade Material Carbon Steel
- Color Black/Silver
- Includes Handle
- Features Time-tested, pro-approved;Durable nylon handle;Full-tang blade;Guaranteed forever; Extra flexibility;Hammer Head end for setting popped nails and screws.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyde
- MFR # 02872
- Zoro # G0636583
- UPC # 079423028724
- Country of Origin Canada
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 6" |
Details
Blade Material | Carbon Steel |
Color | Black/Silver |
Includes | Handle |
Features | Time-tested, pro-approved;Durable nylon handle;Full-tang blade;Guaranteed forever; Extra flexibility;Hammer Head end for setting popped nails and screws. |
Application | Applying, smoothing and feathering compound and taping joints |
Number of Pieces | 1 |
Handle Material | Nylon |
Item | Joint Knife,Hammer Head,6" W,Blk/Silver |
Product Type | Joint Knife,Hammer Head,6" W,Blk/Silver |
Description
Joint Knife,Hammer Head,6 In. W,Blk/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Pneumatic Sander, Central Vacuum (57814)
- WESTWARD WESTWARD Tool Box, Steel, Red, 16 in W x 7 in D x 7-1/2 in H (36Y011)
- LENOX 10 TPI Reciprocating Saw Blades, 50 PK (22761OSB610R)
- DEWALT 1/2" Drive Metric, 10 pcs (DWMT73815)
- HYDE 6 Flex SS Joint Knife (6878)
- HYDE 1-1/4" x 5" Stiff Wire Stripping Brush, w/ Scraper (46805)
- HYDE Industrial Hand Knife, Stiff, 1", Steel (60090)
- HYDE Knife Taping Wall Ss Pro 12In (09373)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (02850)
- HYDE Joint Knife, Flexible, 4", Carbon Steel (02550)
- A2Z SCILAB Icing Spatula Straight 12 Long Plain Blade Sturdy Wood Handle, Total Length 17.25 (A2Z-ZR-WHS12)
- Hyde Putty & Joint Knives, Spatulas, Scrapers