Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Joint Knife, Flexible, 8" W, Black/Silver
Mfr # 02990
Zoro # G0636680
product price: $16.86
/ea
Sold in multiples of 5 for $84.30
$84.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 8"
- Blade Material Carbon Steel
- Color Black/Silver
- Includes Handle
- Features Ideal flex point for spreading compound; Durable nylon handle;Full-tang blade. Guaranteed forever.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 02990
- Zoro # G0636680
- UPC # 079423029905
- Country of Origin Canada
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 8" |
Details
Blade Material | Carbon Steel |
Color | Black/Silver |
Includes | Handle |
Features | Ideal flex point for spreading compound; Durable nylon handle;Full-tang blade. Guaranteed forever. |
Application | Applying and smoothing compound and taping joints |
Number of Pieces | 1 |
Handle Material | Nylon |
Item | Joint Knife,Flexible,8" W,Black/Silver |
Description
Joint Knife,Flexible,8 In. W,Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=12, D1= 3/4-16, Form: B, With Locknut (K0637.10512AO)
- EGA MASTER WEDGE150 X 25 X 13 MM NON SPARKING Cu-Be (70455)
- LYNDEX-NIKKEN Collet, ER20, 12mm (E20-472)
- STANLEY Nail Set, 1/32, 2/32, 3/32, #2 Phillips, 3 Pc (DWHT58503)
- HYDE Scraper, Straight, Plastic, 1 3/8"W (43660)
- HYDE Knife Drywall 5Inch Steel Flex (02750)
- HYDE Value Series 3 in. W High Carbon Steel Stiff Wall Scraper (04401)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13070)
- HYDE Putty Knife, Flexible, 1-1/4", Carbon Steel (07010)
- HYDE Black Silver 0 Putty Knife, 114 in W Blade, HCS Blade, Nylon Handle (2000)
- RED DEVIL Red Devil Single Edge Replacement Blade 3062 (75339030622)
- Hyde Drywall and Plastering Tools