Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Joint Knife, Flexible, 6", Polypropylene
Mfr # 05550
Zoro # G1186044
product price: $1.70
/ea
$1.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 6 in
- Blade Material Plastic
- Blade Length 3 3/4 in
- Overall Length 7 1/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 05550
- Zoro # G1186044
- UPC # 079423055508
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 6 in |
Blade Length | 3 3/4 in |
Overall Length | 7 1/4 in |
Handle Length | 3 1/2 in |
Description
If you work with a variety of adhesives, the Hyde 05550 Joint Knife is the tool for you. It will help you to apply and spread compounds evenly and easily. The polypropylene blade is flexible enough to get into hard-to-reach areas, but sturdy enough to last through multiple uses. You can clean up with this disposable knife by simply wiping it off or tossing it when finished. This 6" joint knife has a reinforced handle that outlasts other disposables. The black handle makes it easy to find in low light conditions. The Hyde 6" Flexible Joint Knife is perfect for applying adhesives smoothly and evenly without having to worry about cross contamination or material build up on your tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Replacement Swivel Pad, 1-1/2 In C-Clamps (10D573)
- DRILL AMERICA #11 Cobalt Jobber Length Drill Bit (DWDCO11)
- KLEIN TOOLS 7/16-Inch Magnetic Tip Nut Driver 3-Inch Shaft (630-7/16M)
- KIPP Diamond Locating Pin, Head 8 mm dia (K0817.082)
- HYDE Putty Knife/Scraper, Flexible, 1-1/2" W (07110)
- HYDE Putty Knife, Length 7 1/2 in, Blade Width 1 1/2 in, Carbon Steel, Black (04151)
- HYDE Putty Knife, Flex, 1-1/2", Polypropylene (05510)
- HYDE SCRAPR WALL3""STIF HYDE (02400)
- HYDE 0 Putty Knife, 6 in W Blade, Polypropylene Blade, Reinforced Handle (5550)
- HYDE Putty Knife, Stiff, 1-1/4", Brass (02080)
- HYDE 0 Joint Knife, 10 in W Blade, HCS Blade, FullTang Blade, Nylon Handle (2880)
- Hyde Putty & Joint Knives, Spatulas, Scrapers